Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Wood Screws
NO8 x 1.25IN Woodscrew Round Head Pozi Drive Twin Thread BZP
By Newlec
Order Code:
ZT5091907S
Qty of 200 for
£198.00
Inc VAT (20%)
£0.99 each
£258.00
23% off
Quantity
Price
Discount
1 - 39999
£0.99
0%
40000 - 99999
£0.95
4%
100000 +
£0.91
8%
200
Add to basket
This product must be ordered in multiples of 200
Get it in
15-17
working days
Available
GBP
198.00
https://www.zoro.co.uk/shop/fasteners/wood-screws/no8-x-1-25in-woodscrew-round-head-pozi-drive-twin-thread-bzp/p/ZT5091907S
Add to quotation
View all Wood Screws
Description
Newlec NO8 X 1.25IN WOODSCREW ROUND HEAD POZI DRIVE TWIN THREAD BZP Fasteners (NEW2608) NLS4428CN
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for NO8 x 1.25IN Woodscrew Round Head Pozi Drive Twin Thread BZP
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome