Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Wood Screws
NO8 x 2IN Twin Thread Countersunk Woodscrew BZP (pack 200)
By Unicrimp
Order Code:
ZT5060536S
£0.89
each
Inc VAT (20%)
£178.00 minimum order value
£1.19
25% off
Quantity
Price
Discount
1 - 199
£0.89
0%
200 - 499
£0.85
4.5%
500 +
£0.82
8%
Add to basket
Minimum order quantity: 200.
Get it in
5-7
working days
Available
GBP
178.00
https://www.zoro.co.uk/shop/fasteners/wood-screws/no8-x-2in-twin-thread-countersunk-woodscrew-bzp-pack-200/p/ZT5060536S
Add to quotation
View all Wood Screws
Description
Unicrimp NO8 X 2IN TWIN THREAD COUNTERSUNK WOODSCREW BZP (PACK 200) Twin Head Screws QWS8-20
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for NO8 x 2IN Twin Thread Countersunk Woodscrew BZP (pack 200)
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome