1. Fasteners/
  2. Screws & Bolts/
  3. Wood Screws
Pozi Countersunk Woodscrews
0
1
2
3

Pozi Countersunk Woodscrews


See all variants from
£2.79Inc VAT (20%)
Up to 15% off
See all variants from £2.79

Description

Available in metric sizes, this range of Pozi drive, countersunk wood screws are ideal for use when screwing into most kinds of wood without splitting the material. Manufactured from steel and finished with a yellow zinc plating, the 4 cut-point bores into the wood, working to divide the fibres whilst the ground, precise serrations work to prevent the wood from splitting. Countersunk head allows the product to sit flush with the material for a smooth and clean finish. Available in a variety of metric sizes and box quantitities.

Features and Benefits
• Available in a range of sizes and specifications to suit your requirements
• Manufactured from durable steel for product longevity
• Sold in varying quantities to suit your needs and to ensure you always have enough screws to hand
• Zinc plated, yellow passivated finish to bolster resistance to rust, weathering and chemicals

Typical Applications
• Chipboard
• Softwood
• Hardwood
• Plywood
• MDF (Medium Density Fibreboard)

See full description

Feature Attributes

Driving Features:
Pozi
Thread Direction:
Right Hand
Material:
Steel
Head Shape:
Countersunk
Surface Treatment:
Zinc Plated Yellow Passivated