Pozi Csk Screws YZinc Plated 3.5 x 19mm Pack of 55

Order Code: ZT4948085S

£5.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.290%
5 - 9£5.084%
10 - 19£4.878%
20 - 49£4.6612%
50 +£4.4416%


Description

Securpak Pozi CSK Screws YZP 3.5 x 19mm Pack 55 Suitable for fixing to wooden material

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Pozi Csk Screws YZinc Plated 3.5 x 19mm Pack of 55
  • Diameter
    3.5mm
  • Product Type
    Screws
  • Pack Quantity
    55
  • Thread Size
    3.5 x 19mm
  • Length
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome