Pozi Csk Screws YZinc Plated 3 x 13 mm Pack of 80

Order Code: ZT4947857S

£5.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.290%
5 - 9£5.084%
10 - 19£4.878%
20 - 49£4.6612%
50 +£4.4416%


Description

Thermos Stainless King Tumbler 470ml Midnight Blue  Thermos vacuum insulation technology for maximum temperature retention, hot or cold Keeps hot for 5 hours and cold for 9 hours Durable stainless steel interior and exterior Cool to the touch with hot liquids, sweat-proof with cold DrinkLock sealing lid Fits most vehicle cup holders Single cup serve compatible and built-in tea hook easily holds tea bags and most loose leaf infusers

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Pozi Csk Screws YZinc Plated 3 x 13 mm Pack of 80
  • Product Type
    Screws
  • Size
    3 x 13mm
  • Pack Quantity
    80

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome