Pozi Csk Screws YZinc Plated 4.5 x 38mm Pack of 25

Order Code: ZT4948115S

£5.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.290%
5 - 9£5.084%
10 - 19£4.878%
20 - 49£4.6612%
50 +£4.4416%


Description

Securpak Pozi CSK Screws YZP 4.5 x 38mm Pack 25 Suitable for fixing to wooden material

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Pozi Csk Screws YZinc Plated 4.5 x 38mm Pack of 25
  • Diameter
    4.5mm
  • Product Type
    Pozi CSK Screws
  • Thread Size
    4.5 x 38mm
  • Length
    38mm
  • Pack Quantity
    25

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome