0
1
2
3
4

Professional Screw Case & Trade Pack

Order Code: ZT1109150X

£79.99 Inc VAT (20%)

Currently unavailable

Description

600 assorted screws supplied in a metal carrying case. Zinc yellow passivated screws for use in wood, chipboard, MDF, plastic and thin metal sheet.
Set contents (11 Sizes):
3.5 x 30 & 40mm,
4.0 x 30, 40 & 50mm,
5.0 x 50, 60, 70,
80 & 100mm,
6.0 x 100mm.

See full description
Specifications for Professional Screw Case & Trade Pack
  • Thread Size
    4mm
    3.5mm
    5mm
    6mm
  • Leading Standard
    DIN EN ISO 9001 : 2015
  • Box Quantity
    600
  • Set Contents
    5x100mm
    5x80mm
    3.5x30mm
    5x60mm
    4x40mm
    3.5x40mm
    5x50mm
    6x100mm
    5x70mm
    4x30mm
    4x50mm
  • Thread Direction
    Right Hand
  • Surface Treatment
    Zinc Plated Yellow Passivated
  • Head Shape
    Countersunk
  • Material
    Steel
  • Size
    5x70mm
    5x50mm
    4x40mm
    5x80mm
    5x60mm
    5x100mm
    3.5x40mm
    3.5x30mm
    4x50mm
    6x100mm
    4x30mm
  • Driving Features
    Phillips
  • Length
    60mm
    40mm
    100mm
    70mm
    30mm
    80mm
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome