Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Wood Screws
Screw Orbi x Countersunk Twin Thread Wood 4.0 x 50mm Yellow/carb
By OSC
Order Code:
ZT5083349S
£10.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/fasteners/wood-screws/screw-orbi-x-countersunk-twin-thread-wood-4-0-x-50mm-yellow-carb/p/ZT5083349S
Add to quotation
View all Wood Screws
Description
OSC SCRW ORBIX COUNTERSUNK TWIN THREAD WOOD 4.0X50MM YELLOW/CARB Orbix for Wood OBX-WS-4.0X50-200
Specifications
Specifications for Screw Orbi x Countersunk Twin Thread Wood 4.0 x 50mm Yellow/carb
Material
Zinc Plated
Head Type
Countersunk head
Diameter
2 inch inch
Length
50mm
Screwing System
Pozidriv PZ
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome