Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Wood Screws
Screw Orbi x Countersunk Twin Thread Wood 4.5 x 25mm Yellow/carb
By OSC
Order Code:
ZT5083436S
£11.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/fasteners/wood-screws/screw-orbi-x-countersunk-twin-thread-wood-4-5-x-25mm-yellow-carb/p/ZT5083436S
Add to quotation
View all Wood Screws
Description
OSC SCRW ORBIX COUNTERSUNK TWIN THREAD WOOD 4.5X25MM YELLOW/CARB Orbix for Wood OBX-WS-4.5X25-200
Specifications
Specifications for Screw Orbi x Countersunk Twin Thread Wood 4.5 x 25mm Yellow/carb
Diameter
1 inch inch
Material
Zinc Plated
Length
25mm
Head Type
Countersunk head
Screwing System
Pozidriv PZ
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome