Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Wood Screws
Screw Orbi x Countersunk Twin Thread Wood 4.5 x 50mm Yellow/carb
By OSC
Order Code:
ZT5083192S
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/fasteners/wood-screws/screw-orbi-x-countersunk-twin-thread-wood-4-5-x-50mm-yellow-carb/p/ZT5083192S
Add to quotation
View all Wood Screws
Description
OSC SCRW ORBIX COUNTERSUNK TWIN THREAD WOOD 4.5X50MM YELLOW/CARB Orbix for Wood OBX-WS-4.5X50-200
Specifications
Specifications for Screw Orbi x Countersunk Twin Thread Wood 4.5 x 50mm Yellow/carb
Diameter
2 inch inch
Material
Zinc Plated
Head Type
Countersunk head
Length
50mm
Screwing System
Pozidriv PZ
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome