Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Wood Screws
Screw Orbi x Wood Wafer Head Self Drill 4.2 x 35mm Silver/carbon - OB x -TF x -4.2 x 35
By OSC
Order Code:
ZT5025624S
Qty of 200 for
£178.00
Inc VAT (20%)
£0.89 each
£238.00
25% off
Quantity
Price
Discount
1 - 39999
£0.89
0%
40000 - 99999
£0.85
4.5%
100000 +
£0.82
8%
200
Add to basket
This product must be ordered in multiples of 200
Get it in
15-17
working days
Available
GBP
178.00
https://www.zoro.co.uk/shop/fasteners/wood-screws/screw-orbi-x-wood-wafer-head-self-drill-4-2-x-35mm-silver-carbon-ob-x-tf-x-4-2-x-35/p/ZT5025624S
Add to quotation
View all Wood Screws
Description
OSC SCRW ORBIX WOOD WAFER HEAD SELF DRILL 4.2X35MM SILVER/CARBON Orbix for Wood OBX-TFX-4.2X35
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Screw Orbi x Wood Wafer Head Self Drill 4.2 x 35mm Silver/carbon - OB x -TF x -4.2 x 35
Length
35mm
Material
Steel
Screwing System
Pozidriv PZ
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome