Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Wood Screws
Screw Wood Wafer Head Self Drill 4.8 x 25mm Steel/bzp Pack 200
By OSC
Order Code:
ZT5025753S
£0.89
each
Inc VAT (20%)
£178.00 minimum order value
£1.04
14% off
Quantity
Price
Discount
1 - 199
£0.89
0%
200 - 499
£0.85
4.5%
500 +
£0.82
8%
Add to basket
Minimum order quantity: 200.
Get it in
15-17
working days
Available
GBP
178.00
https://www.zoro.co.uk/shop/fasteners/wood-screws/screw-wood-wafer-head-self-drill-4-8-x-25mm-steel-bzp-pack-200/p/ZT5025753S
Add to quotation
View all Wood Screws
Description
OSC SCREW WOOD WAFER HEAD SELF DRILL 4.8X25MM STEEL/BZP PK 200 Orbix for Wood OBX-TFX-4.8X25
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Screw Wood Wafer Head Self Drill 4.8 x 25mm Steel/bzp Pack 200
Length
25mm
Material
Steel
Diameter
4.8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome