Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Wood Screws
Screw Wood Wafer Head Self Drill 4.8 x 50mm Steel/bzp Pack 100
By OSC
Order Code:
ZT5025793S
£0.93
each
Inc VAT (20%)
£93.00 minimum order value
£1.09
14.5% off
Quantity
Price
Discount
1 - 99
£0.93
0%
100 - 199
£0.89
4.5%
200 - 499
£0.86
7.5%
500 +
£0.82
12%
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
93.00
https://www.zoro.co.uk/shop/fasteners/wood-screws/screw-wood-wafer-head-self-drill-4-8-x-50mm-steel-bzp-pack-100/p/ZT5025793S
Add to quotation
View all Wood Screws
Description
OSC SCREW WOOD WAFER HEAD SELF DRILL 4.8X50MM STEEL/BZP PK 100 Orbix for Wood OBX-TFX-4.8X50
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Screw Wood Wafer Head Self Drill 4.8 x 50mm Steel/bzp Pack 100
Length
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome