Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Wood Screws
Woodscrew, Self Tapping - A2 Stainless - Pozi - Flat Countersunk Head - DIN 7997-Z
By Matlock
3 Reviews
Reset
Clear All
Thread Size
Select
Box Quantity
Select
Length
Select
See all variants from
£3.49
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£3.49
Description
Woodscrew,
ST (Self Tapping),
A2 Stainless Steel,
Pozi - Flat Countersunk Head,
DIN 7997-Z.
Feature Attributes
Leading Standard:
DIN 7997-Z
Material:
A2 Stainless
Head Shape:
Flat Countersunk
Thread Direction:
Right Hand
Driving Features:
Pozi
Grade:
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome