0
1
2

Woodscrew, Self Tapping - Steel - BZP - Slotted - Round Head - DIN 96


£5.49 Inc VAT (20%)

See 66 Product Variants
£5.49

Description

Woodscrew,
Slotted,
ST (Self Tapping),
Round Head,
Steel - BZP (Bright Zinc Plated),
DIN 96.

Feature Attributes

Leading Standard:
DIN 96
Material:
Steel
Thread Direction:
Right Hand
Surface Treatment:
Zinc Plated
Driving Features:
Slotted
Head Shape:
Round

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome