Air Actuated Spool Valves


£30.99 Inc VAT (20%)

See all variants from £30.99

Description

General-purpose body ported spool valves. Media compressed air and compressed gases.
Mounting - body ported, manifold or through endcaps.
Body & Spool: aluminium.
Seals: nitrile.
Endcaps: glass filled polyester.
Seal spacers: PPS.

See full description

Feature Attributes

Body Material:
Aluminium
Standards Met:
EN ISO 9001 : 2008
Thread Type:
Female
Product Type:
Spool Valves
Thread Standard:
BSP Parallel = G

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome