Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Valves
Solenoid Valves
(6,806)
Brand
(6,806)
ACL
(225)
API
(26)
AZ Pneumatica
(21)
Amera
(10)
Argo Hytos
(5)
+43 more
Rating
(11)
(11)
Price
£0
£3.7K
£0 - £3.7K
Special Offers
(1,260)
BulkDiscount
(177)
ClearanceProduct
(69)
NewProduct
(967)
ReducedPrice
(47)
Product Type
(3,449)
Actuated Spool Valve
(6)
Air Operated Valve
(13)
Air Spring Spool Valve
(1)
Airbrake Valves
(10)
Angle Seat Valve
(15)
+57 more
Thread Size
(186)
1in
(8)
1-1/2in
(1)
1-1/4in
(1)
1.5in
(2)
1/2in
(9)
+24 more
Thread Type
(1,856)
BSPP
(1,439)
Female
(117)
Metric
(163)
NPT
(137)
Thread Standard
(158)
BSP Parallel = G
(119)
BSP Taper = R
(12)
ISO Metric
(25)
NPT
(2)
Voltage
(2,154)
5V dc
(12)
9V
(1)
10 to 30V
(1)
12V
(15)
12 V DC
(2)
+76 more
Body Material
(221)
Aluminium
(95)
Brass
(37)
Bronze
(12)
Cast Iron
(3)
Fiber-Glass Reinforced
(7)
+11 more
Width
(998)
9mm
(8)
10mm
(86)
10.7mm
(5)
12mm
(8)
14mm
(28)
+25 more
Size
(558)
1
(27)
1in
(11)
1.1/2in
(5)
1/2in
(10)
1/4
(1)
+58 more
Pressure Range
(199)
-0.9 to 10bar
(2)
-0.9 to 15bar
(1)
0 to 0.2bar
(1)
0 to 0.7 (Internal Pilot)bar
(6)
0 to 0.15bar
(1)
+37 more
Temperature Range
(187)
-5 to +50°C
(2)
-10 - +50°C
(1)
-10 - 50°C
(1)
-10 to +50°C
(81)
-10 to +60°C
(5)
+13 more
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Valves
Solenoid Valves
Find Solenoid Valves Products
Sort By
List View
Grid View
Solenoid Coils
By
Camozzi
Get it by
Mon, 14th Apr
From
£20.99
Inc VAT
View 3 Variants
A331-1C2 3/2 Sol Valve
By
Camozzi
Get it by
Mon, 14th Apr
£35.99
Inc VAT
1
Add To Basket
5 Port Solenoid Valves
By
SMC
Get it by
Mon, 14th Apr
#ClearanceProduct
From
£14.99
Inc VAT
Up to 6% off
View 51 Variants
Electro-pneumatically Operated Valves
By
Camozzi
Get it by
Mon, 14th Apr
From
£71.99
Inc VAT
Up to 5% off
View 5 Variants
22MM DIN Connector for Solenoid Coils
By
Kennedy
Get it by
Mon, 14th Apr
#BulkDiscount
£1.59
Inc VAT
1
Add To Basket
Air Actuated Spool Valves
By
Kennedy
Get it by
Mon, 14th Apr
#ClearanceProduct
From
£27.99
Inc VAT
Up to 6.5% off
View 3 Variants
5/2 G1/4 Solenoid/spring Valve - 7020021100
By
Metal Work
Get it by
Tue, 15th Apr
£134.99
Inc VAT
1
Add To Basket
1593 M20x1.5 Metric Locking Nut
By
Camozzi
Get it by
Mon, 14th Apr
#BulkDiscount
£3.39
Inc VAT
1
Add To Basket
VFA - BSP Taper = R - Air - Operated Valves
By
SMC
Get it by
Mon, 14th Apr
From
£44.99
Inc VAT
View 3 Variants
KVR965 G1/4 5/2 Air Spring Spool Valve
By
Kennedy
Get it by
Mon, 14th Apr
#ClearanceProduct
£27.99
Inc VAT
1
Add To Basket
Bosch Rexroth TC08 Series Electro Pneumatically Operated Valves - RXR2948011C
By
Rexroth Pneumatics
Get it by
Mon, 14th Apr
£102.99
Inc VAT
1
Add To Basket
Solenoid Valves
By
Kennedy
Get it by
Mon, 14th Apr
From
£45.99
Inc VAT
View 4 Variants
Coils for Solenoid Valves
By
Kennedy
Get it by
Mon, 14th Apr
From
£3.99
Inc VAT
View 2 Variants
Compact Direct Operated 2 Port Solenoid Valve for General Use
By
SMC
Get it by
Mon, 14th Apr
From
£17.99
Inc VAT
Up to 16% off
View 4 Variants
Programmable Solenoid Valve - Female - 1in
By
CLABER
Get it by
Wed, 16th Apr
£111.99
Inc VAT
1
Add To Basket
VZWF-B-L-M22C-N12-135-1P4-10 - 1492160 Pilot Valves
By
Festo
Get it by
Tue, 15th Apr
£119.99
Inc VAT
1
Add To Basket
MEBH-5/3E-5 0-B-110AC Solenoid Valve - 173077
By
Festo
Get it by
Tue, 15th Apr
£399.99
Inc VAT
1
Add To Basket
MEH-5/2-1/8-P-B Solenoid Valve - 173129
By
Festo
Get it by
Tue, 15th Apr
£419.99
Inc VAT
1
Add To Basket
JMEH-5/2-1/8-B Solenoid Valve - 173431
By
Festo
Get it by
Tue, 15th Apr
£339.99
Inc VAT
1
Add To Basket
CPE14-M1BH-5L-QS-6 Solenoid VA - 196911 Solenoid Valves
By
Festo
Get it by
Tue, 15th Apr
£199.99
Inc VAT
1
Add To Basket
VUVB-ST12-M52-MZH-QX-1T1 Solenoid Valve - 557649
By
Festo
Get it by
Tue, 15th Apr
£89.99
Inc VAT
1
Add To Basket
VUVB-ST12-M52-MZH-QX-D-1T1 Solenoid Valve - 558369
By
Festo
Get it by
Tue, 15th Apr
£99.99
Inc VAT
1
Add To Basket
VUVB-ST12-B52-ZH-QX-D-1T1 Solenoid Valve - 558370
By
Festo
Get it by
Tue, 15th Apr
£124.99
Inc VAT
1
Add To Basket
DG4V 5 2A M U A6 20 - 616769
By
Vickers by Danfoss
Get it by
Tue, 15th Apr
£559.99
Inc VAT
1
Add To Basket
VUVS-L25-B52-ZD-G14-F8 Solenoid Valve - 575517
By
Festo
Get it by
Tue, 15th Apr
£133.99
Inc VAT
1
Add To Basket
"C" Version Coils Ac Voltage 230V - C19B-23050E5 Screw In Cartridge Valves
By
Argo Hytos
Get it by
Tue, 15th Apr
£52.99
Inc VAT
£54.99
3.5% off
1
Add To Basket
"A" Version Coils dc Voltage 24V - C14B-02400E1 Screw In Cartridge Valves
By
Argo Hytos
Get it by
Tue, 15th Apr
£39.99
Inc VAT
1
Add To Basket
1/4in N/c 2/2 Solenoid Valve 240V 50HZ - F133-14-230
By
M&M
Get it by
Tue, 15th Apr
£169.99
Inc VAT
1
Add To Basket
1/2in 2/2 No Solenoid Valve 24V dc - L282B01-12-24
By
SIRAI
Get it by
Tue, 15th Apr
£239.99
Inc VAT
1
Add To Basket
G1/8 2/2 SOL NC 110VDC 0-10 Bar - V04A286M-B628A
By
IMI Norgren
Get it by
Tue, 15th Apr
£189.99
Inc VAT
1
Add To Basket
Coil 220VAC 3VA - W0215000131
By
Metal Work
Get it by
Tue, 15th Apr
£18.99
Inc VAT
1
Add To Basket
Coil 24VDC 2W - W0215000101
By
Metal Work
Get it by
Tue, 15th Apr
£20.99
Inc VAT
1
Add To Basket
MC104-V16 Auto Shut Off 3/2
By
Camozzi
Get it by
Thu, 17th Apr
£239.99
Inc VAT
1
Add To Basket
EVT317-5D-02F-Q Solenoid Valve
By
SMC
Get it in
5-6
working days
£65.99
Inc VAT
1
Add To Basket
3 Port Operated Valves -VPA
By
SMC
Get it in
5-6
working days
From
£69.99
Inc VAT
View 2 Variants
Soft Start-up Valve
By
SMC
Get it in
5-6
working days
From
£109.99
Inc VAT
Up to 6.5% off
View 2 Variants
Direct Operated 2 Port Solenoid Valve for General Use
By
SMC
Get it in
5-6
working days
#ReducedPrice
From
£36.99
Inc VAT
Up to 13.5% off
View 5 Variants
354N-925 5/2 Foot Valve
By
Camozzi
Get it by
Thu, 17th Apr
£119.99
Inc VAT
1
Add To Basket
Solenoid DIN Connectors - Form A
By
Camozzi
Get it by
Wed, 16th Apr
#BulkDiscount
#ReducedPrice
From
£2.59
Inc VAT
Up to 12.5% off
View 5 Variants
Solenoid DIN Connectors - Form B
By
Camozzi
Get it by
Wed, 16th Apr
From
£2.59
Inc VAT
Up to 3.5% off
View 4 Variants
Solenoid DIN Connectors - Form C
By
Camozzi
Get it by
Wed, 16th Apr
#BulkDiscount
#ReducedPrice
From
£3.99
Inc VAT
Up to 5% off
View 4 Variants
Solenoid DIN Connectors - Form D
By
Camozzi
Get it by
Wed, 16th Apr
#BulkDiscount
From
£3.39
Inc VAT
View 4 Variants
V111-5LOU Solenoid Valve
By
SMC
Get it in
5-6
working days
£36.99
Inc VAT
1
Add To Basket
Push-In to BSP Adapters
By
Camozzi
Get it by
Thu, 17th Apr
#BulkDiscount
From
£2.79
Inc VAT
View 2 Variants
1491845 Solenoid Valve
By
Festo
Get it by
Tue, 22nd Apr
£109.99
Inc VAT
1
Add To Basket
1492112 Solenoid Valve
By
Festo
Get it by
Tue, 22nd Apr
£93.99
Inc VAT
1
Add To Basket
VHER - Hand Lever Valve
By
Festo
Get it by
Tue, 15th Apr
From
£109.99
Inc VAT
View 4 Variants
VUVA-LK25-M32C-AD-G1 Solenoid Valve
By
Festo
Get it by
Tue, 15th Apr
£79.99
Inc VAT
1
Add To Basket
VZWM - Solenoid Valve
By
Festo
Get it by
Tue, 22nd Apr
From
£113.99
Inc VAT
View 2 Variants
VUVG - Solenoid Valve
By
Festo
Get it by
Tue, 22nd Apr
From
£79.99
Inc VAT
View 20 Variants
VUVS - Solenoid Valve
By
Festo
Get it by
Tue, 22nd Apr
From
£59.99
Inc VAT
View 13 Variants
Direct Acting Solenoid Valves L133 Series Normally Closed (Bsp)
By
SIRAI
Get it by
Tue, 15th Apr
From
£189.99
Inc VAT
View 15 Variants
Steam & Hot Water Solenoid Valves (Bsp)
By
SIRAI
Get it by
Tue, 15th Apr
From
£209.99
Inc VAT
Up to 17.5% off
View 12 Variants
Pilot Operated Solenoid Valves L180 Series Normally Closed (Bsp)
By
SIRAI
Get it by
Tue, 15th Apr
From
£559.99
Inc VAT
View 6 Variants
Pilot Operated Solenoid Valves L182 Series Normally Closed (Bsp)
By
SIRAI
Get it by
Tue, 15th Apr
From
£179.99
Inc VAT
View 8 Variants
Direct Acting Solenoid Valves L182 Series Normally Closed (Bsp)
By
SIRAI
Get it by
Tue, 15th Apr
From
£699.99
Inc VAT
Up to 11.5% off
View 10 Variants
Pilot Operated Solenoid Valves L280 Series Normally Open (Bsp)
By
SIRAI
Get it by
Tue, 15th Apr
From
£379.99
Inc VAT
Up to 14.5% off
View 5 Variants
Pilot Operated Solenoid Valves L282 Series Normally Open (Bsp)
By
SIRAI
Get it by
Tue, 15th Apr
From
£229.99
Inc VAT
Up to 4% off
View 12 Variants
Direct Acting Solenoid Valves L282 Series Normally Open (Bsp)
By
SIRAI
Get it by
Tue, 15th Apr
From
£819.99
Inc VAT
View 12 Variants
Shut-Off Valve
By
Norgren
Get it in
6-8
working days
From
£79.99
Inc VAT
View 4 Variants
Excelon Pro Shut Off Valve
By
Norgren
Get it in
6-8
working days
£53.99
Inc VAT
1
Add To Basket
Excelon 3/2 Shut Off Valve
By
Norgren
Get it in
6-8
working days
From
£79.99
Inc VAT
View 8 Variants
Valve Pin for Open End Tyre Valve Connector SPR5247
By
PCL
Get it in
6-8
working days
#BulkDiscount
£8.29
Inc VAT
1
Add To Basket
V22 3/2 Sol/Spr NC Int Pbmo V22BA11A-B313R
By
Norgren
Get it in
6-8
working days
£999.99
Inc VAT
1
Add To Basket
Excel 3 Coil 24V dc - V04X286A-Q1223
By
Norgren
Get it in
6-8
working days
#BulkDiscount
£54.99
Inc VAT
1
Add To Basket
Excelon Pressure Relief Valve
By
Norgren
Get it in
6-8
working days
From
£54.99
Inc VAT
View 5 Variants
Pressure Relief Valve
By
Norgren
Get it in
6-8
working days
From
£53.99
Inc VAT
View 6 Variants
230V Coils for Solenoid Valves
By
SIRAI
Get it in
6-8
working days
#BulkDiscount
From
£49.99
Inc VAT
View 3 Variants
VSNC-FC-M52-MD-G14F8 Solenoid Valve
By
Festo
Get it by
Tue, 15th Apr
£83.99
Inc VAT
1
Add To Basket
Isolation Valve-3/2-1 Port-Electro Pneumatic - MX3-1-V16
By
Camozzi
Get it by
Thu, 17th Apr
£199.99
Inc VAT
1
Add To Basket
Manually Operated Valve-3/2 NC-1/4-lever - 134-900
By
Camozzi
Get it by
Thu, 17th Apr
£101.99
Inc VAT
1
Add To Basket
Manually Operated Valves 3/2 NC Digital
By
Camozzi
Get it by
Thu, 17th Apr
From
£55.99
Inc VAT
View 2 Variants
3/4 Filt Reg Assembly Isolation and Soft Start Valve Press Swit - MX3-3/4-000023
By
Camozzi
Get it by
Thu, 17th Apr
£819.99
Inc VAT
1
Add To Basket
Manually Operated Valves 5/2 NC - 1/8 Push Buttons
By
Camozzi
Get it by
Thu, 17th Apr
From
£62.99
Inc VAT
View 3 Variants
Manually Operated Valves 3/2 NC - 1/8 Push Buttons
By
Camozzi
Get it by
Thu, 17th Apr
From
£51.99
Inc VAT
View 3 Variants
Manually Operated Valves 3/2 NC - 1/8 Palm Switches
By
Camozzi
Get it by
Thu, 17th Apr
From
£65.99
Inc VAT
View 3 Variants
Manually Operated Valve-3/2 Nc - 1/4 - Lever-Lever - 434-900
By
Camozzi
Get it by
Thu, 17th Apr
£119.99
Inc VAT
1
Add To Basket
Manually Operated Valve-3/2 Nc - 1/4 - Lever-Spring - 434-905
By
Camozzi
Get it by
Thu, 17th Apr
£109.99
Inc VAT
1
Add To Basket
Manually Operated Valve-3/2 Nc - 1/4-push Pull-Knob - 434-910
By
Camozzi
Get it by
Thu, 17th Apr
£89.99
Inc VAT
1
Add To Basket
Manually Operated Valve-3/2 Nc - 1/4-push Pull Knob-Spring - 434-915
By
Camozzi
Get it by
Thu, 17th Apr
£89.99
Inc VAT
1
Add To Basket
Manually Operated Valve-5/3 Co - 1/4 - Lever-Spring - 474-905
By
Camozzi
Get it by
Thu, 17th Apr
£124.99
Inc VAT
1
Add To Basket
Manually Operated Valve-5/3 Co - 1/4 - Lever-Lever - 474-900
By
Camozzi
Get it by
Thu, 17th Apr
£129.99
Inc VAT
1
Add To Basket
Manually Operated Valve-5/2 - 1/4-push Pull Knob-Spring - 454-915
By
Camozzi
Get it by
Thu, 17th Apr
£93.99
Inc VAT
1
Add To Basket
Manually Operated Valve-5/3 Cc - 1/4 - Lever-Spring - 464-905
By
Camozzi
Get it by
Thu, 17th Apr
£119.99
Inc VAT
1
Add To Basket
3/8-filter/reg + Isloation Valve - MX2-3/8-000017
By
Camozzi
Get it by
Thu, 17th Apr
£309.99
Inc VAT
1
Add To Basket
1/4 Filter-Reg Set-Dump Valve-P/Switch-Shut Off Valve - MC104-ZNA-25-FL
By
Camozzi
Get it by
Thu, 17th Apr
£799.99
Inc VAT
1
Add To Basket
3/8-filter/reg and Isolation Valve - MX2-3/8-000028
By
Camozzi
Get it by
Thu, 17th Apr
£299.99
Inc VAT
1
Add To Basket
Soft Start Valves - Pneumatically Operated
By
Camozzi
Get it by
Thu, 17th Apr
From
£139.99
Inc VAT
View 2 Variants
Manually Operated Mini Valve-3/2 NC-4mm-push Button - 234-895
By
Camozzi
Get it by
Thu, 17th Apr
£62.99
Inc VAT
1
Add To Basket
3/2 Way Foot Operated Valve - 234-925
By
Camozzi
Get it by
Thu, 17th Apr
£129.99
Inc VAT
1
Add To Basket
Manually Operated Mini Valve-3/2 NC-4mm - 234-000
By
Camozzi
Get it by
Thu, 17th Apr
£36.99
Inc VAT
1
Add To Basket
Manually Operated Mini Valve-3/2 NC-1/8 - Joystick - 234-9054
By
Camozzi
Get it by
Thu, 17th Apr
£549.99
Inc VAT
1
Add To Basket
Manually Operated Mini Valve-3/2 NC-M5-Pneumatic Pedal - 235-925
By
Camozzi
Get it by
Thu, 17th Apr
£109.99
Inc VAT
1
Add To Basket
Valve and Joysticks
By
Camozzi
Get it by
Thu, 17th Apr
From
£75.99
Inc VAT
View 3 Variants
F-R Assembly 5 Micron + Isol Valve - MC202-N-5
By
Camozzi
Get it by
Thu, 17th Apr
£399.99
Inc VAT
1
Add To Basket
Manually Operated Mini Valves
By
Camozzi
Get it by
Thu, 17th Apr
From
£39.99
Inc VAT
View 4 Variants
Mech Mini Valve-3/2 No - M5-plunger Panel Mount-Sr - 245-985
By
Camozzi
Get it by
Thu, 17th Apr
£49.99
Inc VAT
1
Add To Basket
T Slot reed-2 wire-10 to 110V AC/DC-300mm cable-M8 Connector - CST-250N
By
Camozzi
Get it by
Thu, 17th Apr
£59.99
Inc VAT
1
Add To Basket
Soft Start Valve-3/8 - MC238-AV
By
Camozzi
Get it by
Thu, 17th Apr
£139.99
Inc VAT
1
Add To Basket
V Slot reed-2 wire-10 to 110V AC/DC-300mm cable-M8 Connector - CSV-250
By
Camozzi
Get it by
Thu, 17th Apr
£69.99
Inc VAT
1
Add To Basket
See more results