354N-925 5/2 Foot Valve

Order Code: ZT1187946X

£139.99 Inc VAT (20%)


Description

The Series 3 Pneumatic foot operated pedal from Camozzi® offers a flow rate of 650Nl/min. Operating at a maximum temperature of 50°C, this construction features a stainless steel spool and utilises filtered air without lubrication.

Features and Benefits
• Protection class IP20
• G1/4 gas ports

Notes
• If lubricated air is used, ISO VG32 is recommended by Camozzi®
• Once applied, lubrication should never be interrupted

See full description
Specifications for 354N-925 5/2 Foot Valve
  • MFR Part No.
    354N-925
  • Body Material
    Aluminium
  • Temperature Range
    0 to 50°C
  • Standards Met
    IP20
  • Pressure Range
    2.5 to 8bar
  • Product Type
    Pneumatic Operated Valves

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome