1. Power Transmission & Flow Control/
  2. Water Control/
  3. Pipes, Valves & Fittings/
  4. Valves/
  5. Solenoid Valves
Coils for Solenoid Valves
0
1

Coils for Solenoid Valves


3 Variants From
£3.99

Inc VAT (20%)

See 3 Product Variants
£3.99

Description

DIN 43650/B.
For use with solenoid valves. IP54.
Nominal size: 22mm.
Terminal pins: 2-pole + earth.

See full description

Feature Attributes

Thread Standard:

ISO metric

Standards Met:

DIN 43650,Industryform B

Thread Size:

22 mm

Additional Features:

Ingress Protection Rating (IP65)

Body Material:

Thermoplastic Polyester

Thread Type:

Female

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome