3 Port Operated Valves -VPA


£63.99 Inc VAT (20%)

See 5 Product Variants
£63.99

Description

Three port air valve that can be manifold mounted. Body ported or base mounted. changeable from normally closed to normally open type.

Feature Attributes

Standards Met:
ISO 6358
Temperature Range:
-10 to 50 °C
Product Type:
Air Operated Valve
Additional Features:
Changeable from normally closed to normally open type
Body Material:
Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome