Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Water Control
/
Pipes, Valves & Fittings
/
Valves
/
Solenoid Valves
Hover to enlarge the image
"A" Version Coils dc Voltage 24V - C14B-02400E1 Screw In Cartridge Valves
By
Argo Hytos
Order Code:
ZT5413255S
MPN:
C14B-02400E1
Quantity
Price
Discount
1 - 4
£46.99
0%
5 +
£43.23
8%
View all Solenoid Valves
Product Description
2DC Current, Coil, To Suit SD2E-L, SD3E-L Valve, Voltage 24V DC, Argo Hytos
Specifications
Product Type
Hydraulic
Series
SD2E-L, SD3E-L
Voltage
24V dc
To Suit Series
SD2E-L, SD3E-L
Technical Info
Tags:
#BulkDiscount
£46.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 18th Aug
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome