Programmable Solenoid Valve - Female - 1in
0
1

Programmable Solenoid Valve - Female - 1in

Order Code: ZT5592274S

£111.99 Inc VAT (20%)


Description

A practical, reliable solution to program underground irrigation systems, controlling one solenoid valves if there is no electricity. Can be installed directly on the tap or water well outlet. Protected by 100% sealed cover operates also in total submersion. Easy to program with three keys only. Irrigation time from 1 min to 23 h. 59 min.

With option of up to 6 irrigation cycles per day. Manual and weekly programming with exclusion of specific weekdays as required. Bistable 9 V solenoid with low power consumption.

Operates with a 9 V battery, sufficient for an entire season. Electronic section separable from hydraulic section for easy programming or storage during winter.

Operating pressure from 0, 5 to 12 bar. 1” (26-34 mm) female inlet and outlet thread. Flow rate from 4, 6 to 96 l/min. Operating temperature range +5° to +70°.

Wide, Legible Display
Independent From Electricity Network
Ip68 Protection: The Maximum Against Water, Moisture And Dust
Technical Specifications
Inlet thread: 1"
Outlet thread: 1"
Working pressure: 0.5 - 12 bar
Voltage: 9V
Outlets: 1
Programmes: 6
Type of programmes: Customizable
Max. frequency of watering cycles: 6 per day
Min. watering duration: 00:01
Max. watering duration: 23:59
Rain sensor: No
Powered by: 1x9V

See full description
Specifications for Programmable Solenoid Valve - Female - 1in
  • Voltage
    9V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome