VUVB-ST12-B52-ZH-QX-D-1T1 Solenoid Valve - 558370

VUVB-ST12-B52-ZH-QX-D-1T1 Solenoid Valve - 558370

Order Code: ZT5397874SCopy

£124.99 Inc VAT (20%)


Description

Solenoid Valve Vuvb-St12-B52-Zh-Qx-D-1T1 Valve Function=5/2 Bistable, Type of Actuation=Electrical, Valve Size=24 Mm, Standard Nominal Flow Rate=260 - 450 L/Min, Operating Pressure=2, 8 - 8 bar, Festo

Specifications for VUVB-ST12-B52-ZH-QX-D-1T1 Solenoid Valve - 558370
  • Size
    24mm
  • Outside Diameter B
    6mm
  • Product Type
    Pneumatics and Vacuum
  • Material
    Nylon
  • Outside Diameter A
    4mm
  • Function
    5/2 Bistable
  • Temperature Range
    5°C to +60°C
  • Flow
    260 to 450lpm
  • Seal Material
    Nitrile/TPE-U
  • Working Pressure
    2.8 to 8 bar
  • Actuation
    Electrical

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome