VUVS-L25-B52-ZD-G14-F8 Solenoid Valve - 575517

VUVS-L25-B52-ZD-G14-F8 Solenoid Valve - 575517

Order Code: ZT5404185SCopy

£133.99 Inc VAT (20%)


Description

Solenoid Valve Vuvs-L25-B52-Zd-G14-F8 Valve Function=5/2 Bistable, Type of Actuation=Electrical, Valve Size=26, 5 Mm, Standard Nominal Flow Rate=1300 L/Min, Operating Pressure=-0, 9 - 10 bar, Festo

Specifications for VUVS-L25-B52-ZD-G14-F8 Solenoid Valve - 575517
  • Material
    Die Cast Aluminium
  • Thread Type
    BSPP
  • Product Type
    Pneumatics and Vacuum
  • Size
    26.5mm
  • Function
    5/2 Bistable
  • Seal Material
    Nitrile
  • Actuation
    Electrical
  • Temperature Range
    10°C to +60°C
  • Flow
    1300lpm
  • Working Pressure
    0.9 to 10 bar