Inc VAT (20%)
Series VDW10/20
• Ultra compact 2 post valves for air, vacuum and fluids.
• Piping variations: thread and one touch fittings.
• Low weight.
• IP65 enclosure.
• Fluid temperature 1 to 50°C (for water).
• Ambient temperature -10°C to 50°C.
Thread Type:
Female
Voltage:
24 DC V
Product Type:
Solenoid Valve
Temperature Range:
-10 to +50 °C