A331-1C2 3/2 Sol Valve

A331-1C2 3/2 Sol Valve

Order Code: ZT1063759XCopy

£35.99 Inc VAT (20%)


Description

Series A
Directly operated solenoid valve - threaded body.
Connection: 1/8.
Function: 3/2 N.C.
Orifice: 1.5mm Ø.
N.C. = Normally closed

See full description
Specifications for A331-1C2 3/2 Sol Valve
  • Temperature Range
    0 to +60°C
  • Pressure Range
    -0.9 to 15bar
  • Thread Standard
    BSP Parallel = G
  • Product Type
    Solenoid Valve
  • Standards Met
    DIN 43650
    IP65
  • Thread Type
    Female
  • Thread Size
    1/8in
    1/8in
  • Body Material
    Brass
  • MFR Part No.
    A331-1C2