1. Power Transmission & Flow Control/
  2. Water Control/
  3. Pipes, Valves & Fittings/
  4. Valves/
  5. Solenoid Valves
Electro-pneumatically Operated Valves
0
1

Electro-pneumatically Operated Valves


7 Variants From
£71.99

Inc VAT (20%)

See 7 Product Variants
£71.99

Description

Series 3 - Body Ported
Materials: AL body, stainless steel spool, NBR seals.
Operating temperature: 0 - 60°C (with dry air at -20°C).
Type of construction: Spool type (indirectly o[perated).
Mountings: Through holes in valve body.
Additional options: Seal kits available on request.

See full description

Feature Attributes

Product Type:

Solenoid Valve

Body Material:

Aluminium

Thread Standard:

BSP Parallel = G

Additional Features:

Electro Pneumatic Actuation and Spring Return,Seal Kits Available on Request,Suitable for Operating Double-Acting Cylinders

Thread Type:

Female

Temperature Range:

0 to +60 °C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome