Solenoid Coils
0
1

Solenoid Coils


Select
£21.99 Inc VAT (20%)


See all variants from £21.99

Description

DIN 43650/B
Nominal size: 22mm.
IP54 - DIN 40050.
Terminal pins: 2 pole plus earth.
Resetting: Spring return.

Notes
• Images are for illustrative purposes only, please read the specification before ordering as the sizes pictured may be different from the actual product

See full description

Feature Attributes

Additional Features:
Terminal pins: 2 pole plus earth,Resetting: Spring return
Body Material:
Thermoplastic Polyester
Standards Met:
DIN 43650/B
Product Type:
Coils for Solenoid Valves
Product Reviews -
3 years ago by Jeremy Haines
Very good quality solenoid colis

5 years ago
Brand new, worked perfectly.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome