EVT317-5D-02F-Q Solenoid Valve

EVT317-5D-02F-Q Solenoid Valve

Order Code: ZT1063853XCopy

£65.99 Inc VAT (20%)


Description

Dimensions: 45x89.5x45mm (WxHxD)
Body: T (Body ported)
Valve specification: Standard
Rated Voltage: 24V DC
Electrical entry: DIN with connector
Indicator light and surge voltage suppressor: Yes
Port size: 1/4
Thread: G (PF)

For further specification on this product please see the attached PDF under the additional information tab.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome