Soft Start-up Valve


Select
Select
£119.99 Inc VAT (20%)
Up to 5% off


See all variants from £119.99

Description

AV2000 Series
Gradually increases supply pressure during start up and rapidly exhausts system air when the air supply is shut off.
Body size: ¼.
Thread type: G.
Port size: ¼.
Rated coil voltage:
220V AC (50/60Hz).
Electrical entry:
Type D (DIN terminal).

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome