1/2in 2/2 No Solenoid Valve 24V dc - L282B01-12-24
Hover to enlarge the image

1/2in 2/2 No Solenoid Valve 24V dc - L282B01-12-24

Order Code:
MPN:

Product Description

1/2" BSP Parallel Female, General Purpose 2/2 N/O, Pilot Operated Solenoid Valve, 24V DC, 5.5 W Coil Consumption, Coil Replacement C10AL, Nominal Diameter 13.5mm, 63 LPM, Working Pressure 0.35 to 12 bar, Sirai

Specifications
Nominal Diameter
13.5mm
Thread Type
BSPP
Voltage
24V dc
Coil Consumption
5.5W
Working Pressure
0.35 to 12 bar
Thread Gender
Female
Coil Replacement
C10AL
Flow
63lpm


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome