22MM DIN Connector for Solenoid Coils
0
1
2

22MM DIN Connector for Solenoid Coils

Order Code: ZT1063734X

£1.65 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.650%
20 - 49£1.584%
50 - 99£1.528%
100 - 199£1.4512%
200 +£1.3916%


Description

ISO 6952/B Connector.
Nominal size: 22mm.
For use with all makes of DIN 43650 coils.
IP65 - EN 60529.
Cable fitting: M16 x 1.5.

See full description
More like this
Specifications for 22MM DIN Connector for Solenoid Coils
  • Thread Type
    Female
  • Standards Met
    EN 60529
  • Voltage
    250V
  • Product Type
    Coils for Solenoid Valves
  • Additional Features
    Maximum Current 10A
    Cable Diameter 6-8mm
    Cable Fitting M16 x 1.5
    Suitable with all makes of DIN 43650 Coils
  • Thread Size
    22mm
  • Body Material
    Polypropylene
  • Thread Standard
    ISO Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome