Base Mounted Solenoid Valves


£46.99 Inc VAT (20%)

See 10 Product Variants
£46.99

Description

IP67 base mounted valves. Easy to expand manifolds. Cassette and tie rod manifold construction. Wide choice of serial transmission options. Dual 3 port valve bodies available.

Feature Attributes

Additional Features:
Easy to Expand Manifolds,Manual Override is of Non-Locking Push Style
Voltage:
24 V
Temperature Range:
-10 to +50 °C
Body Material:
Aluminium
Product Type:
Solenoid Valve

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome