MEH-5/2-1/8-P-B Solenoid Valve - 173129

MEH-5/2-1/8-P-B Solenoid Valve - 173129

Order Code: ZT5379559SCopy

£419.99 Inc VAT (20%)


Description

Solenoid Valve Meh-5/2-1/8-P-B Midi Pneumatic, with Solenoid Coil and Manual Override, without Socket. Valve Function=5/2 Monostable, Type of Actuation=Electrical, Width=17, 8 Mm, Standard Nominal Flow Rate=600 L/Min, Operating Pressure=2, 5 - 8 bar, Festo

Specifications for MEH-5/2-1/8-P-B Solenoid Valve - 173129
  • Voltage
    24V dc
  • Product Type
    Pneumatics and Vacuum
  • Housing Material
    Aluminium
  • Thread Type
    BSPP
  • Working Pressure
    2.5 to 8 bar
  • Function
    5/2 Monostable
  • Seal Material
    Nitrile
  • Thread Gender
    Female
  • Flow
    600lpm
  • Actuation
    Electrical
  • Temperature Range
    5°C to +50°C