VUVB-ST12-M52-MZH-QX-1T1 Solenoid Valve - 557649

VUVB-ST12-M52-MZH-QX-1T1 Solenoid Valve - 557649

Order Code: ZT5396589S

£89.99 Inc VAT (20%)


Description

Solenoid Valve Vuvb-St12-M52-Mzh-Qx-1T1 Valve Function=5/2 Monostable, Type of Actuation=Electrical, Valve Size=12 Mm, Standard Nominal Flow Rate=240 - 400 L/Min, Operating Pressure=2, 8 - 8 bar, Festo

Specifications for VUVB-ST12-M52-MZH-QX-1T1 Solenoid Valve - 557649
  • Product Type
    Pneumatics and Vacuum
  • Material
    Nylon
  • Outside Diameter A
    4mm
  • Size
    12mm
  • Outside Diameter B
    6mm
  • Flow
    240 to 400lpm
  • Working Pressure
    2.8 to 8 bar
  • Function
    5/2 Monostable
  • Actuation
    Electrical, Mechanical Spring
  • Seal Material
    Nitrile/TPE-U
  • Temperature Range
    5°C to +60°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome