145cm Artificial Banyan Plant Faux Decorative Tree w/Pot Indoor Outdoor Green

Order Code: ZT3347338S

£46.99 Inc VAT (20%)


Description

Banyan tree design: Features 756 bendable leaves for a full look, and imitates the plant in a realistic manner. Our artificial plants are suitable for indoors and outdoors.High-quality artificial design: Premium plastic construction in rich green hues, with a natural-feeling texture for a realistic look and feel.Nursery pot included: Delivered ready to use. Filled with cement soil for an extra-real finish to keep the plastic plant stand firmly in place.Easy maintenance: No need to water to keep alive and healthy, the fake plant will look great all year round. Can be wiped clean with a damp cloth.Artificial tree dimensions: 145H x Ф17cm. Pot: 14H x Ф17cm.

See full description
Specifications for 145cm Artificial Banyan Plant Faux Decorative Tree w/Pot Indoor Outdoor Green
  • Diameter
    17cm
  • Colour
    Green
  • Product Type
    Artificial Banyan Plant
  • Height
    145cm
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome