2 PCs 3 ft Artificial Christmas Tree w/Pot, Berry, Pine Cone, 110 Branches

Order Code: ZT3347952S

£55.99 Inc VAT (20%)


Description

RED BERRY AND COPPER-COLOUR CONES: Bright and elegant colours pair with the green of the tree for a Christmas-ready look. Can be left unlit, or you can add your own lighting and decorations to these two mini Christmas trees.3FT SIZE, SET OF TWO: Stand together or separate in different areas of your home, these mini Xmas trees are perfect for placing on the fireplace, mantelpiece, window and other table top spaces.SAFE ARTIFICIAL DESIGN: Tough durable PVC plastic means you can use it this season and next. Pre-moulded branches keep in shape. Flame retardant means it won't catch on fire - for safety, keep away from naked flames.EASY TO SHAPE: Bend the branches to where you want for around 20-30 minutes per tree. Easy and effortless.DIMENSIONS: 90H x Φ48cm. Branches: 110.

See full description
Specifications for 2 PCs 3 ft Artificial Christmas Tree w/Pot, Berry, Pine Cone, 110 Branches
  • Product Type
    Artificial Christmas Tree
  • Quantity
    2
  • Colour
    Red
    Copper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome