2 Pcs Artificial Boxwood Spiral Tree Home Decorative Plant w/Nursery Pot - 120cm

Order Code: ZT3352756S

£139.99 Inc VAT (20%)


Description

SET OF TWO: Our artificial plants are great for placing in your home or office for a matching look, bringing a vibrant lease of life to the surrounding areas.UNIQUE FAUX DESIGN: Attractive and quirky spiral look, the plastic plant requires no maintenance, trimming or watering to keep it looking fresh.WEIGHTED PLANT POT: Filled with cement to keep fake plant weighted, and finished in a beautiful bronze coloured marble design.ARTIFICIAL TREE DIMENSIONS: 120H x Ф32cm.OVERALL DIMENSION: Ф32 x 120Hcm. Flowerpot: 24H x Ф31cm.

See full description
Specifications for 2 Pcs Artificial Boxwood Spiral Tree Home Decorative Plant w/Nursery Pot - 120cm
  • Height
    120cm
  • Flowerpot Diameter
    31cm
  • Diameter
    32cm
  • Material
    Plastic
  • Quantity
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome