5ft Christmas Inflatable Polar Bear Penguin Lighted for Home Indoor Outdoor

Order Code: ZT3347537S

£63.99 Inc VAT (20%)


Description

CUTE CHRISTMAS DESIGN: Three penguins sitting on a polar bear - great for creating a cute and fun atmosphere in the home and outdoor areas.SIX INNER LED LIGHTS: Create an internal glow, radiating gently out of the shell. Looks great when lit up at night.POLYESTER SHELL: IP44 rated - secure against mild rain. Thick formation means it's durable and tear-resistant.AUTO-INFLATE: Easy to set up - simply turn on to start. Deflates easily too for quick and effortless pack-up.DIMENSIONS: 155H x 180W x 90Dcm. ACCESSORIES INCLUDED: 6 x ground stakes, 2 x guy ropes and 2 x sandbags.

See full description
Specifications for 5ft Christmas Inflatable Polar Bear Penguin Lighted for Home Indoor Outdoor
  • Material
    Polyester
  • Product Type
    Christmas Inflatable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome