8' Inflatable Christmas Santa Claus Holds Light Sign of Blessings LED Display

Order Code: ZT3348044S

£49.99 Inc VAT (20%)


Description

Four Inner LED Lights: This inflatable Santa Claus lights up brightly when it's dark - creating a vibrant and fascinating atmosphere, wherever it stands.Water-Resistant Polyester Shell: Fabric is durable and retains its shape and vibrancy. IP44 rated shell makes it safe for mild weather outdoors too.Accessories Included: Six ground stakes, three guy ropes and two sandbags, keeping this seasonal inflatable weighted and in place against windy weather.Easy to Set Up: Plug this Christmas inflatable Santa into the mains and wait to inflate, getting this outdoor decoration ready in no time. To deflate, simply unplug from power.Dimensions: 250H x 170W x 112Dcm. Power cable: 3m. Sandbag weight: 200g.

See full description
Specifications for 8' Inflatable Christmas Santa Claus Holds Light Sign of Blessings LED Display
  • Product Type
    Inflatable Santa Claus
  • Power Cable Length
    3m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome