85cm/2.8FT Artificial Monstera Plant Realistic Fake Tree Potted Home Office

Order Code: ZT3347354S

£29.99 Inc VAT (20%)


Description

Realistic look: Our highly realistic fake monstera will introduce a sense of elegance to any setting and draw your guests' eyes with its unique charm and style. 13 leaves have a realistic colour and natural texture that burst into an explosion of green, making this artificial plant indistinguishable from the real thing.High quality: Made with selected plastic that is extremely durable and flame retardant. Crafted with inner metal wires, the artificial tree is easy to shape and less likely to break. Suitable as the indoor plant, or the outdoor plant to add a touch of greenery to your patio, balcony, entryway, home office, kitchen, living room.Nursery pot included: This faux plant is delivered ready to use, and comes planted in a black nursery pot with faux moss, which means you don't need to look for a pot or dirt to place it in. You can put it in decorative pot for aesthetic needs. Cement soil makes it more stable, preventing kids or pets from knocking over.EASY MAINTENANCE: No need to water to keep alive and healthy, will look great all year round. Can be wiped clean with damp cloth.Dimensions: 85H x Ф16cm. Pot: 13H x Ф16cm. Pre-assembled, only need stretching the branches and leaves.

See full description
Specifications for 85cm/2.8FT Artificial Monstera Plant Realistic Fake Tree Potted Home Office
  • Material
    Plastic
  • Product Type
    Artificial Monstera Plant
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome