Aloe, Agave, Tillandsia, In A Ceramic Pot, Pack Of 6, Height 250mm, 3 Different Assortments

Order Code: ZT2698392S

£99.99 Inc VAT (20%)


Description

Aloe, agave, tillandsia, in a ceramic pot, pack of 6, height 250 mm, 3 different assortments. Supplied = assembled. Product type = succulents/table decorations/hanging baskets. Overall height = 250 mm. Container = ceramic pot. Container colour = black. Container height = 60 mm. Container diameter = 75 mm. Colour of leaves = green. Ideally suited for decorating your business premises. Long-lasting, easy to care for and suitable for versatile use. Lovingly modelled on nature and featuring high quality workmanship. Fascinating ensemble comprised of trendy green plants This particularly attractive ensemble of 6 replica aloe, agave and tillandsia plants, which have been crafted with many details and which come in a decorative ceramic pot, make an impression with their timeless elegance. Lovingly modelled on their natural counterparts and boasting an elegant appeal, these evergreen eyecatchers will be a highlight of your interior design. Long lasting, easy to care for and suitable for many different uses, this set of 6 plants will never fail to impress. It is comprised of 2 succulents each in 3 different varieties.

See full description
Specifications for Aloe, Agave, Tillandsia, In A Ceramic Pot, Pack Of 6, Height 250mm, 3 Different Assortments
  • Pack Quantity
    6
  • Supplied
    Assembled
  • Overall Height
    250mm
  • Container Diameter
    75mm
  • Container Colour
    Black
  • Container Height
    60mm
  • Colour of Leaves
    Green
  • Container
    Ceramic Pot