Amaryllis In A Cement Pot White Overall Height 550 mm

Order Code: ZT4131540S

£82.99 Inc VAT (20%)


Description

Amaryllis, in a cement pot, white, overall height 550 mm. Product type = artificial christmas plants. Overall height = 550 mm. Container = cement pot. Container colour = grey. Colour of flowers = white. Colour of leaves = green. Artificial amaryllis with spectacular flowers in a cement pot. Can be decorated in different ways, and perfect as a Christmas decoration. Easy to clean and hardwearing. This artificial amaryllis is a highlight among any Christmas decorations. The distinguishing feature is the highly detailed blossoms that lend this amaryllis its elegant and high quality appearance. The attractive colour tone is the perfect complement for your business premises. The artificial amaryllis has already been placed in an attractive cement pot, making it ready for use straight away on your desk, on a table in the reception area, or in the conference room.

See full description
Specifications for Amaryllis In A Cement Pot White Overall Height 550 mm
  • Colour of Leaves
    Green
  • Overall Height
    550mm
  • Colour of Flowers
    White
  • Container Colour
    Grey
  • Container
    Cement Pot

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome