Amaryllis White Pack of 6 Overall Height 560 mm

Order Code: ZT4131574S

£102.99 Inc VAT (20%)


Description

Amaryllis, white, pack of 6, overall height 560 mm. Product type = artificial christmas plants. Overall height = 560 mm. Colour of flowers = white. Colour of leaves = green. High quality workmanship and almost impossible to distinguish from the real plant. Easy to decorate in pots. Easy to clean and reusable. The amaryllis is one decoration you won't want to go without during Advent and at Christmas. These artificial amaryllis flower stems, with their white flowers, look like the real thing. The set of 6 amaryllis is suitable for many different decorative purposes. You can lend a wintertime flair to your office or practice with ease. Being supplied complete with 6 stems, you can also easily combine several amaryllis to create an opulent arrangement. Combine the artificial amaryllises with fir and berry branches in a silver vase and create a highlight for the reception area or conference room.

See full description
Specifications for Amaryllis White Pack of 6 Overall Height 560 mm
  • Colour of Leaves
    Green
  • Colour of Flowers
    White
  • Overall Height
    560mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome