Areca Palm, In A Plastic Pot With Earth, Height Approx. 1200mm

Order Code: ZT2704813S

£169.99 Inc VAT (20%)


Description

Areca palm, in a plastic pot with earth, height approx. 1200 mm. Supplied = assembled. Product type = palms/ornamental plants. Overall height = 1200 mm. Container = plastic pot. Container colour = black. Container height = 130 mm. Container diameter = 150 mm. Colour of leaves = green. Ideally suited for decorating your business premises. Long lasting, easy to clean. Highly versatile. This splendid areca palm makes an incredibly beautiful impression. Lovingly modelled on its natural counterpart, a second glance is needed to distinguish this replica areca palm from the original. Whether in your reception area or your business premises - this areca palm is a showpiece that is suitable for different uses, and will delight you and your visitors every time you see it. The plant comes in a pot made of plastic, allowing you to place it in the cover pot that best suits your interior design.

See full description
Specifications for Areca Palm, In A Plastic Pot With Earth, Height Approx. 1200mm
  • Product Type
    Palms/Ornamental Plants
  • Supplied
    Assembled
  • Overall Height
    1200mm
  • Container
    Plastic Pot
  • Colour of Leaves
    Green
  • Container Height
    130mm
  • Container Colour
    Black
  • Container Diameter
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome