0
1
2
3
4
5
6
7

Artificial 5ft/150cm Hinged Christmas Tree with 772 PE/PVC Mix Tips - DH44

Order Code: ZT3347064S

£69.99 Inc VAT (20%)


Description

Dellonda Artificial 5ft/150cm Hinged Christmas Tree with 772 PE/PVC Mix TipsCHAR (10) • PERFECT FOR SMALL SPACES - This realistic 5ft Christmas Tree is ideal for a small room and suitable for indoor use only.
• REALISTIC LOOK AND FEEL - Specially designed to include realistic pine branches using 772 PE/PVC Tips and PVC construction for the trunk to make the tree look strong, full and bushy.
• RIGOROUSLY TESTED - Our trees are tested to and comply with EN71-2 Flammability Clause 4.1, including the required tests concerning the flammability. The tree is also made from fire retardant materials.
• EASY TO ASSEMBLE/DISASSEMBLE AND STORE - The hinged branches make our trees easy to put up, take down and store away.
• INCLUDES - A strong, sturdy and foldable metal base.
• DIMENSIONS - Tree Width: 35".
• DISCLAIMER - *Decorations not included.

See full description
Specifications for Artificial 5ft/150cm Hinged Christmas Tree with 772 PE/PVC Mix Tips - DH44
  • MFR Part No.
    DH44
  • Weight
    3kg
  • Colour
    Green
  • Height
    150cm
  • Width
    88.9cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome