Artificial Dracaena Fragrans Green Tree 120cm

Order Code: ZT2442238S

£44.99 Inc VAT (20%)


Description

Fixtures Artificial Dracaena Fragrans Green Tree Large 120cmMade of high-quality PEVA material, our artificial tropical plant is non-toxic and tasteless, ensuring the safety of your family and pets.Realistic decorative plant do not need water, sunlight and fertilizer to cultivate, which can save precious time in caring for trees. Our tree is very easy to clean, just wipe off the dust with a damp cloth or rag.This artificial tree can keep green all year round, allowing you to feel the feeling of nature throughout the year. Suitable for living room, bedroom, terrace and office.Our houseplant can be used at any time without additional assembly. Flexible branches allow you to adjust the location according to your needs. Moreover, this lightweight office tree is convenient for you to move to any place.Realistic Dracaena artificial tree handcrafted with a faux wooden trunk for a natural look, potted in black pot. Measures approximately 120 cm.Fixtures Artificial PlantsGive your home a tropical update with our stylish and easy to care for artificial Dracaena Fragrans artificial tree. Featuring the iconic ribbed real wood trunks for an authentic look. With long artificial green leaves, this faux artificial tree is perfect for a low maintenance indoor garden.120cm Dracaena FragransOur entire collection of artificial plants has been carefully handcrafted by skilled experts to ensure that they look realistic and lifelike. Set inside a black pot with faux moss so you can easily transfer to your own planter and it will look real and authentic. No maintenance, simply keep out of direct sunlight and wipe away dust with a cloth when necessary.Please Note: While every effort is made to show the exact plant will look these are handcrafted so will all have slight differences in appearance, without losing the general concept. Fixtures Artificial Dracaena Fragrans Green Tree 120cm Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for Artificial Dracaena Fragrans Green Tree 120cm
  • Product Type
    Artificial Trees
  • Type
    Artificial Plants
  • Colour
    Green
  • Material
    PEVA
  • Form
    Tree
  • Height
    1200mm
  • Planter Type
    Pot
  • Plant Type
    Dracaena Fragrans