Artificial Green & Red Indoor Plant 50cm

Order Code: ZT2442495S

£9.39 Inc VAT (20%)


Description

Fixtures Artificial Green & Red Indoor Plant 50cm
Note: Image is for illustrative purposes only and may differ from the actual product.

Specifications for Artificial Green & Red Indoor Plant 50cm
  • Product Type
    Artificial Trees
  • Pack Quantity
    1
  • Material
    PEVA
  • Colour
    Red/Green
  • Type
    Artificial Plants
  • Form
    Plant
  • Height
    500mm
  • Planter Type
    Pot

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome