Artificial Magnolia Wreath Frosted Finish Outside 510 mm

Order Code: ZT4131683S

£94.99 Inc VAT (20%)


Description

Artificial magnolia wreath, frosted finish, outside Ø 510 mm. Colour of flowers = white. Colour of leaves = green. Model = iced finish. Diameter = 510 mm. Wreath made of high quality artificial material, with many small details. With frosted finish and cones. Trendy eyecatcher for your business premises. Wreaths feature prominently during the Christmas season and this extraordinary wreath with magnolia blossoms will perfectly complement your Christmas and winter decorations. This wreath features many details and the magnolia blossoms look like the real thing. You can use the wreath to decorate a wall or a table. It also looks good when attached to the door in the classic way. Give your customers a warm welcome with this wreath made of artificial magnolia blossoms, pine branches and cones.

See full description
Specifications for Artificial Magnolia Wreath Frosted Finish Outside 510 mm
  • Colour of Flowers
    White
  • Colour of Leaves
    Green
  • Diameter
    510mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome