Artificial Spruce Garland with Cones with 40 LEDs Battery Compartment Length 1800 mm

Order Code: ZT4132188S

£59.99 Inc VAT (20%)


Description

Artificial spruce garland with cones, with 40 LEDs, battery compartment, length 1800 mm. Colour of leaves = green. Model = battery compartment included. Feature = with timer function. Length = 1800 mm. Artificial spruce garland, ideal as a Christmas decoration. With LED lighting, perfect for the Advent season. Does not shed needles, reusable, easy to clean. This pretty spruce garland is an easy and quick way to bring the Christmas spirit into your office or doctor's' practice. The garland features finely crafted details and the high quality materials make it look just like the real thing. This artificial spruce garland is made of many different branches and its design is therefore varied and it boasts a true to life appearance. The integrated LED lighting with 40 LEDs is equipped with a battery compartment (3 AA batteries, not included) Whether in the office, a doctor's practice or reception room - this spruce garland with LED lighting will become an unmissable eyecatcher. Because the materials are hardwearing, you can use the garland over and over again. Add Christmas accessories to the fir garlands, or create a winter decoration using natural materials. They are a practical alternative to fresh fir branches. Batteries not included with the delivery. Please include with your order, see below under Accessories.

See full description
Specifications for Artificial Spruce Garland with Cones with 40 LEDs Battery Compartment Length 1800 mm
  • Length
    1800mm
  • Type
    Artificial Spruce Garlnd
  • Colour of Leaves
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome